Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK
Mfr # NK4106MFEI
Zoro # G004860287
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color Ivory
- Number of Ports 4
- Width 1.51 in
- Depth 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK4106MFEI
- Zoro # G004860287
- UPC # 7498386118
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.51 in |
Depth | 0.52 in |
Height | 4.12 in |
Overall Width | 1.51 |
Overall Height | 4.12 |
Overall Height (In.) | 4.12 |
Overall Width (mm) | 38.35 |
Overall Width (In.) | 1.51 |
Overall Height (mm) | 104.64 |
Overall Depth (In.) | 0.52 |
Overall Depth (mm) | 13.2 |
Details
Module Type | Keystone |
Color | Ivory |
Number of Ports | 4 |
Material | ABS |
Type | Adapter |
Standards | RoHS Compliant |
Product Type | Adapter |
Outlet Orientation | Flat |
Product Class | Copper Systems |
Product Color | Electric Ivory |
Description
The NetKey Adapter accepts four keystone modules, mounts to a 106 NEMA standard faceplate, and is electric ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cover, 225A, 120/240V (CHPX6LF)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Nk, 1pt, Sg, Flush Mnt Faceplate, L, Wh (NK1FWHY)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- Panduit Voice & Data Outlets, Boxes, Faceplates