Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
4-Port, Modular Furniture Faceplate
Mfr # NK4MFBL
Zoro # G104858351
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Module Type Keystone
- Number of Ports 4
- Width 2.9 in
- Depth 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK4MFBL
- Zoro # G104858351
- UPC # 7498386113
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.9 in |
Depth | 0.88 in |
Height | 1.7 in |
Overall Width | 2.9 |
Overall Height | 1.7 |
Overall Height (In.) | 1.7 |
Overall Height (mm) | 43.3 |
Overall Width (mm) | 73.66 |
Overall Depth (mm) | 22.4 |
Overall Width (In.) | 2.9 |
Overall Depth (In.) | 0.88 |
Details
Color | Black |
Module Type | Keystone |
Number of Ports | 4 |
Material | ABS |
Type | Furniture Faceplate |
Standards | RoHS Compliant |
Identification Type | Adhesive Label |
Mount Orientation | Horizontal |
Outlet Orientation | Flat |
Product Type | Furniture Faceplate |
Note | Standard Opening. |
Product Class | Faceplates & Boxes |
Description
The NetKey Modular Furniture Faceplate accepts four keystone modules. The faceplate mounts to a standard office furniture opening. The faceplate can be identified with an adhesive label and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- PANDUIT 6-Port Surface Mount Box, White (10 Pack), 10PK (NK6BXWH-AY)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- Panduit Voice & Data Outlets, Boxes, Faceplates