Shop All Cable Ties
Panduit
4" L Miniature Cable Tie NAT PK 1000
Mfr # BT1M-M
Zoro # G2264841
original price:
$50.99
25% off
new price: $37.99
/pk 1000, $0.04/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1M-M
- Zoro # G2264841
- UPC # 074983413171
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.90" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 4.00" |
Approximate Length | 4" |
Nominal Max. Bundle Dia. | 7/8 in |
Nominal Length | 4 in |
Actual Length | 4 in |
Body Width (In.) | 0.095 |
Maximum Bundle Diameter (mm) | 23 |
Overall Length (mm) | 102 |
Body Width (mm) | 2.4 |
Maximum Bundle Diameter (In.) | 0.9 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 4 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 7/8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.9 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 100' Length - Black (FW038-100SP)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- Panduit Cable Ties