Shop All Cable Ties
Panduit
4" L Miniature Cable Tie NAT PK 100
Mfr # BT1M-C
Zoro # G1808265
original price:
$18.21
32% off
new price: $12.25
/pk 100, $0.12/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1M-C
- Zoro # G1808265
- UPC # 074983413027
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.90" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 4.00" |
Approximate Length | 4" |
Nominal Max. Bundle Dia. | 7/8 in |
Nominal Length | 4 in |
Actual Length | 4 in |
Depth | 4" |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.095 |
Overall Length (mm) | 102 |
Overall Length (In.) | 4 |
Maximum Bundle Diameter (In.) | 0.9 |
Maximum Bundle Diameter (mm) | 23 |
Body Width (mm) | 2.4 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 7/8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.9 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- Panduit Cable Ties