Shop All Cable Ties
Panduit
4" L Miniature Cable Tie BK PK 1000
Mfr # BT1M-M0
Zoro # G1282687
original price:
$55.19
16% off
new price: $45.95
/pk 1000, $0.05/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.09"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1M-M0
- Zoro # G1282687
- UPC # 074983413188
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.90" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 4.00" |
Approximate Length | 4" |
Nominal Max. Bundle Dia. | 7/8 in |
Actual Length | 4 in |
Nominal Length | 4 in |
Body Width (In.) | 0.095 |
Maximum Bundle Diameter (mm) | 23 |
Overall Length (mm) | 102 |
Body Width (mm) | 2.4 |
Overall Length (In.) | 4 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 0.9 |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 7/8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- Panduit Cable Ties