Shop All Cable Ties
Panduit
4" L Miniature Cable Tie Aqua PK 100
Mfr # PLT1M-C76
Zoro # G2267203
product price: $82.69
/pk 100, $0.83/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C76
- Zoro # G2267203
- UPC # 074983541423
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.87" |
Approximate Length - Cable Tie | 4" |
Approximate Length | 4" |
Length - Cable Tie | 4.00" |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 1 in |
Actual Length | 4 in |
Depth | 4" |
Overall Length (mm) | 102 |
Minimum Bundle Diameter (In.) | 0.13 |
Maximum Bundle Diameter (In.) | 0.87 |
Overall Length (In.) | 4 |
Body Width (mm) | 2.5 |
Maximum Bundle Diameter (mm) | 22 |
Body Width (In.) | 0.098 |
Minimum Bundle Diameter (mm) | 3.3 |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 18 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- GE Auxiliary 125VDc Other Relay (12HFA51A42H)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- Panduit Cable Ties