Shop All Wire Terminals
Panduit
4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200
Mfr # S4-14R-T
Zoro # G0792099
product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S4-14R-T
- Zoro # G0792099
- UPC # 7498360025
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Overall Length | 1.3 in |
Tongue Width - Wire Connector | 0.55 in |
Width | 0.55 in |
Length | 1.3" |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Seamless |
Connection Material | Tin-Plated Copper |
Item | Tubular Ring Terminal |
Terminal Type | Ring Tongue |
Finish | Tinned |
Product Type | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Ring Terminal |
Product Color | Metallic |
Product Name | Terminal Connector |
Product Material | Copper |
Barrel Type | Seamless Tubular |
Product Class | Mechanical Lugs |
Description
Ring Terminal,4AWG,1/4",Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- Panduit Wire Terminals