Shop All Cable Ties
Panduit
3.9" L Miniature Cable Tie NAT PK 100
Mfr # PLT1M-C
Zoro # G4624225
original price:
$21.00
21% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-C
- Zoro # G4624225
- UPC # 7498354004
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.87" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Approximate Length | 0 to 3-1/2" |
Length - Cable Tie | 3.90" |
Actual Length | 3.9 in |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 4 in |
Depth | 3.90" |
Overall Length | 3.9 in |
Description
Cable Tie, Standard, Actual Length 3.9 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 13/16 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (BT4LH-L0)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- GARDNER BENDER 8 in. Heavy Duty Cable Tie, UV Black, 100PK (221012)
- Panduit Cable Ties