Shop All Cable Ties
Panduit
3.9" L Miniature Cable Tie BL PK 100
Mfr # PLT1M-C86
Zoro # G3958717
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-C86
- Zoro # G3958717
- UPC # 074983029952
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.87" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.90" |
Approximate Length | 0 to 3-1/2" |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 1 in |
Actual Length | 3.9 in |
Maximum Bundle Diameter (mm) | 22 |
Minimum Bundle Diameter (mm) | 3.3 |
Minimum Bundle Diameter (In.) | 0.13 |
Overall Length (In.) | 3.9 |
Body Width (mm) | 2.5 |
Overall Length (mm) | 100 |
Maximum Bundle Diameter (In.) | 0.87 |
Body Width (In.) | 0.098 |
Description
Cable Tie, Standard, Actual Length 3.9 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Light Blue, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Metal Detectable, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6, Includes Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- Panduit Cable Ties