Shop All Cable Ties
Panduit
3.9" L Miniature Cable Tie BK, 100PK
Mfr # PLT1M-C0
Zoro # G4585682
product price: $24.95
/pk 100, $0.25/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C0
- Zoro # G4585682
- UPC # 7498354056
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.87" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.90" |
Approximate Length | 0 to 3-1/2" |
Actual Length | 3.9 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 4 in |
Depth | 3.90" |
Overall Length | 3.9 in |
Description
Cable Tie, Standard, Actual Length 3.9 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 13/16 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 0.87 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- Panduit Cable Ties