Shop All RCA & Stereo Adapters
Panduit
3.5Mm Stereo Coupler, Solder Type, El
Mfr # NK35MSSEI
Zoro # G204859760
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 0.64 in
- Height 0.86 in
- Adapter Type Stereo Coupler Module
- Termination Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK35MSSEI
- Zoro # G204859760
- UPC # 7498337920
- Country of Origin Costa Rica
- Category RCA & Stereo Adapters
Dimensions
Width | 0.64 in |
Height | 0.86 in |
Depth | 0.97 in |
Dimensions | 0.86 H x 0.64 W |
Details
Color | Ivory |
Adapter Type | Stereo Coupler Module |
Termination Type | Solder |
Standards | RoHS Compliant |
Description
Keystone module supplied with 3.5mm (1/8") stereo solder type headset coupler.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Plug-In Charger, 120/240VAC (R180)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- MIGHTY MAX BATTERY 12V 5AH Battery for UrbanScoot 100w Mini Electric Scooter - 3 Pack (ML5-12MP339814638100)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- Panduit RCA & Stereo Adapters