Shop All RCA & Stereo Adapters
Panduit
3.5Mm Stereo Coupler, Black
Mfr # NK35MSCBL
Zoro # G204859333
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.64 in
- Height 0.86 in
- Termination Type Pass-Through
- Adapter Type Stereo Coupler Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK35MSCBL
- Zoro # G204859333
- UPC # 7498361507
- Country of Origin Costa Rica
- Category RCA & Stereo Adapters
Dimensions
Width | 0.64 in |
Height | 0.86 in |
Depth | 0.9 in |
Dimensions | 0.86 H x 0.64 W |
Details
Color | Black |
Termination Type | Pass-Through |
Adapter Type | Stereo Coupler Module |
Standards | RoHS Compliant |
Description
Keystone module supplied with 3.5mm (1/8") stereo headset coupler.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID Model 311, Empty (STA300-B11)
- ILC Replacement For Minuteman, 2Pk, E20 24 Volts (E20 24 VOLTS 2 PACK)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- Panduit RCA & Stereo Adapters