Shop All Cable Ties
Panduit
3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000
Mfr # ACC19-A-M20
Zoro # G0761262
product price: $453.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3/4"
- Color Black
- Tensile Strength 0.2 lb.
- Max. Bundle Dia. 0.19 in
- Material Nylon 6.6 with Rubber Adhesive Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC19-A-M20
- Zoro # G0761262
- UPC # 7498358487
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 5/8" |
Max. Bundle Dia. | 0.19 in |
Height | 0.25" |
Overall Length | 0.76 in |
Details
Color | Black |
Item | Wire Clip |
Tensile Strength | 0.2 lb. |
Material | Nylon 6.6 with Rubber Adhesive Backing |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Design | Adhesive Backed Cord Clip |
Adhesive Type | Rubber Adhesive |
Application | Route and Secure Cords and Cables |
Mounting Method | Adhesive |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | ACC19-A-M20 Cable Clip |
Product Color | Black |
Cable Manager Type | Cable Clip |
Certifications & Standards | UL |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.19 In. Bundle,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- Panduit Cable Ties