Shop All Cable Supports
Panduit
3/4" L, 3/8" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TA1S8-M30
Zoro # G0794978
product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Basic Material Plastic
- Length 3/4"
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA1S8-M30
- Zoro # G0794978
- UPC # 7498358999
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4" |
Width | 3/8" |
Depth | 0.38" |
Height | 0.20" |
Overall Length | 0.74 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 115°C |
Standards | UL Recognized, CE Compliant |
Resists | Heat |
Features | Environment: IndoorsMetric Screw Size: M4 |
Mounting Method | Screw |
Application | Limited Space Applications |
Product Name | Tie Anchor Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M4 |
Product Material | Nylon |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- Panduit Cable Supports