Shop All Cable Ties
Panduit
34-13/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 100
Mfr # PLT10EH-C0
Zoro # G0783671
product price: $275.99
/pk 100, $2.76/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-13/64"
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT10EH-C0
- Zoro # G0783671
- UPC # 7498354251
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 34-13/64" |
Width | 1/2" |
Max. Bundle Dia. | 10 in |
Overall Length | 34.2 in |
Description
Cable Tie,34.2 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Connection, 4-Hole, 2-Way (FS-5512 E/G)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1400BLK)
- Panduit Cable Ties