Shop All Cable Supports
Panduit
33/64" L, 5/16" W, natural Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TM1S4-M
Zoro # G0795011
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 18 lb
- Basic Material Plastic
- Length 33/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S4-M
- Zoro # G0795011
- UPC # 7498358141
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 33/64" |
Width | 5/16" |
Height | 5.8 mm |
Overall Length | 0.51 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- GAMPAK 49240 0.5 in. Emt Set Screw Coupling - Pack of 50 (3183068)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- Panduit Cable Supports