Shop All Cable Supports
Panduit
33/64" L, 5/16" W, Black Plastic Cable Tie Mount, Package quantity: 100
Mfr # TM1S4-C0
Zoro # G0795081
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Length 33/64"
- Basic Material Plastic
- Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S4-C0
- Zoro # G0795081
- UPC # 7498348168
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 33/64" |
Width | 5/16" |
Overall Length | 0.51 in |
Height | 5.8 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Resists | UV |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | To Keep Bundle Close to Mounting Surface |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Color | Natural |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- AUTOPILOT Grounded Digital Program, 7-Day (TM01715)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- Panduit Cable Supports