Shop All Cable Supports
Panduit
33/64" L, 5/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor
Mfr # TM1S6-M0
Zoro # G0795020
product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 18 lb
- Length 33/64"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S6-M0
- Zoro # G0795020
- UPC # 7498358162
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 33/64" |
Width | 5/16" |
Overall Length | 0.51 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 18 lb |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Resists | UV |
Mounting Method | Screw |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATQR2-1/4)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 25FT- Yellow (HS3-150-25-YL)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- Panduit Cable Supports