Shop All Cable Ties
Panduit
33" L, 3/16" W, natural Metal Stainless Steel Cable Tie, Package quantity: 100
Mfr # MLT10S-CP316
Zoro # G0778887
product price: $312.99
/pk 100, $3.13/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 33"
- Color natural
- Width 3/16"
- Tensile Strength 200 lb.
- Max. Bundle Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT10S-CP316
- Zoro # G0778887
- UPC # 7498327987
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 33" |
Width | 3/16" |
Max. Bundle Dia. | 10 in |
Overall Length | 33 in |
Description
Stainless Steel Cable Tie,33 In.L,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- Panduit Cable Ties