Shop All Cable Ties
Panduit
30.5" L Heavy Duty Cable Tie NAT PK 50
Mfr # PLT9LH-L
Zoro # G4598623
product price: $81.65
/pk 50, $1.63/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT9LH-L
- Zoro # G4598623
- UPC # 7498354174
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 30.50" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 9.00" |
Approximate Length - Cable Tie | 30-1/2" |
Length - Cable Tie | 30.50" |
Actual Length | 30.5 in |
Nominal Length | 30 1/2 in |
Nominal Max. Bundle Dia. | 9 in |
Depth | 30.50" |
Overall Length | 30.5 in |
Description
Cable Tie, Standard, Actual Length 30.5 in, Width 0.3 in, Nominal Length 30 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 9 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT Cable Tie, 6"L, Nylon, Black, PK500 (PLWP1.5I-D30)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- Panduit Cable Ties