Shop All Label Makers & Printers
Panduit
300 Dpi Printer, Including Panduit Eas
Mfr # TDP43ME/E-KITNL
Zoro # G804860197
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity USB, Parallel Serial, Ethernet
- Printhead Resolution 300
- Maximum Print Speed 4
- Includes (1) Printer, (1) Panduit® Easy-Mark Plus™ Labeling Software, (1) RMEH4BL Black Hybrid Ribbon, (1) AC Power Adapter with EuroPlug Cord, (1) USB Cable, (1) User Manual, (1) Quick Start Card, (1) TDP43ME-RS Roll Stand, (1) TDP43ME-CASE, (1) Driver Disk
- For Use With RMEH4BL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TDP43ME/E-KITNL
- Zoro # G804860197
- UPC # 7498389446
- Country of Origin United States
- Category Label Makers & Printers
Details
Printer Connectivity | USB, Parallel Serial, Ethernet |
Printhead Resolution | 300 |
Maximum Print Speed | 4 |
Includes | (1) Printer, (1) Panduit® Easy-Mark Plus™ Labeling Software, (1) RMEH4BL Black Hybrid Ribbon, (1) AC Power Adapter with EuroPlug Cord, (1) USB Cable, (1) User Manual, (1) Quick Start Card, (1) TDP43ME-RS Roll Stand, (1) TDP43ME-CASE, (1) Driver Disk |
For Use With | RMEH4BL |
Standards | RoHS Compliant |
Description
The TDP43ME/E-KITNL Desktop Printer for international usage has 300 dpi resolution and 4" per second maximum print speed. Print a variety of labels, marker plates, and continuous tapes up to 4" wide. Kit includes Easy-Mark Plus Labeling Software, RMEH4BL black hybrid ribbon, a USB cable, a user manual, a quick start card, a driver disk, a TDP43ME-RS Roll Stand, a TDP43ME-CASE, and AC power adapter with EuroPlug, Swiss and UK power cords, and a Japanese JIS 8303-3pin power cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- NINJATEK Cheetah Steel 1.75Mm 1Kg (3DCH1417510)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- PANDUIT Includes Mp100 Printer W/ Protective Imp (MP100)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (2175088)
- Panduit Label Makers & Printers