Shop All Wire Ducts
Panduit
3" X 3" PVC WIRING DUCT, SLOTTED SIDEWALL BLACK, 6' LENGTHS ROHS
Mfr # G3X3BL6
Zoro # G1223425
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Length 72"
- Width 3.25"
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G3X3BL6
- Zoro # G1223425
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 3.25" |
Height | 3.12" |
Overall Width (mm) | 82.6 |
Overall Width (In.) | 3.25 |
Overall Height (In.) | 3.12 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 79.2 |
Fiber Duct H X W | 3" X 3" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- GE Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC (THQC2160WL)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 3 D (F1X3WH6)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- Panduit Wire Ducts