Shop All Wire Ducts
Panduit
3" Wire Retainer for PanelMax DIN Rail W
Mfr # DRDWR3-X
Zoro # G2758895
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Application Wire Retainer
- Overall Length 9 ft
- Screw Size #10-32X1/2" (or sheet metal screw equivalent) Also compatible with NR1-C nylon rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DRDWR3-X
- Zoro # G2758895
- UPC # 7498311547
- Country of Origin United States
- Category Wire Ducts
Dimensions
Overall Length | 9 ft |
Screw Size | #10-32X1/2" (or sheet metal screw equivalent) Also compatible with NR1-C nylon rivet |
Overall Height (mm) | 73.8 |
Overall Height (In.) | 73.8 |
Compatible Duct Width (In.) | 7.25 |
Overall Width (mm) | 84.9 |
Compatible Duct Height (In.) | 3.14 |
Overall Length (In.) | 72 |
Overall Width (In.) | 2.9 |
Compatible Duct Width (mm) | 76.2 |
Overall Length (mm) | 84.9 |
Compatible Duct Height (mm) | 76.2 |
Details
Color | Black |
Material | ABS |
Application | Wire Retainer |
Product Type | Wire Retainer |
Note | TO BE USED WITH DRD DUCT. SEE DRAWING 39759-11. |
Product Class | Wire Routing, Management & Protection |
Description
3" Wire Retainer for PanelMax DIN Rail Wiring Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- Panduit Wire Ducts