Shop All Electrical Boxes
Panduit
3-Gang Junction Box, Non-Metallic, White
Mfr # JBP3DWH
Zoro # G904859152
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Outlet Box
- Material PVC
- Width 5.19 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP3DWH
- Zoro # G904859152
- UPC # 7498339775
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5.19 in |
Height | 2.75 in |
Overall Height | 2.75 |
Overall Length | 7 in |
Overall Width | 5.19 |
Overall Height (In.) | 2.75 |
Overall Length (mm) | 177.9 |
Overall Width (In.) | 5.19 |
Overall Width (mm) | 131.9 |
Overall Length (In.) | 7 |
Overall Height (mm) | 69.8 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Material | PVC |
Color | White |
Standards | RoHS Compliant |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Three Gang |
Product Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm x 69.8mm). Breakouts for 1/2in, 3/4in and 1in diameter conduit, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257M)
- Panduit Electrical Boxes