Shop All Cable Supports
Panduit
3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 500
Mfr # TP4H-D
Zoro # G0795632
product price: $346.99
/pk 500, $0.69/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TP4H-D
- Zoro # G0795632
- UPC # 7498358341
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/8" |
Length | 3-5/64" |
Overall Length | 3.08 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Mounting Method | Screw |
Application | Used with Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy and Heavy Cable Ties. |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Screw Applied,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- Panduit Cable Supports