Shop All Cable Ties
Panduit
3-29/32" L, 3/32" W, Purple Plastic Cable Tie, Package quantity: 1000
Mfr # PLT1M-M7
Zoro # G0784362
product price: $44.19
/pk 1000, $0.04/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M7
- Zoro # G0784362
- UPC # 7498354965
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Body Width (In.) | 0.098 |
Maximum Bundle Diameter (mm) | 22.1 |
Overall Length (In.) | 3.9 |
Maximum Bundle Diameter (In.) | 0.87 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 2.5 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 99 |
Description
Cable Tie,3.9 In.L,Nylon,Purple,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- Panduit Cable Ties