Shop All Cable Ties
Panduit
3-29/32" L, 3/32" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # PLT1M-M60
Zoro # G0784399
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Color Black
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M60
- Zoro # G0784399
- UPC # 7498354565
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length (In.) | 3.9 |
Overall Length (mm) | 99 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 2.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 22.1 |
Maximum Bundle Diameter (In.) | 0.87 |
Body Width (In.) | 0.098 |
Overall Length | 3.9 in |
Description
Cable Tie,3.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- GROTE Toggle Switch Guard (82-2108)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- QUEST TECHNOLOGY INTERNATIONAL 50Lb. Nylon Cable Tie, Marker Style, 100Pk, 4", Natural (NWT-4210)
- Panduit Cable Ties