Shop All Cable Ties
Panduit
3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon
Mfr # PLT1M-C00
Zoro # G0783750
product price: $20.45
/pk 100, $0.20/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Color Black
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C00
- Zoro # G0783750
- UPC # 7498354037
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Description
Cable Tie,3.9 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- Panduit Cable Ties