Shop All Cable Ties
Panduit
3-15/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 1000
Mfr # S4-18-M
Zoro # G3180499
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S4-18-M
- Zoro # G3180499
- UPC # 61305625786
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 3-15/16" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.94 in |
Description
Cable Tie,3.94 In. L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- Panduit Cable Ties