Shop All Wire Ducts
Panduit
2"X3" WIRING DUCT TYPE G, SLOTTED SIDEWALL LT GREY, 6FT LENGTHS ROHS
Mfr # 247899
Zoro # G5739606
product price: $65.59
/ea
Sold in multiples of 25 for $1,639.75
$1,639.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Cable Routing / Wiring Duct
- Fiber Duct H X W 2" X 3"
- Components Slotted Duct Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 247899
- Zoro # G5739606
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 2" X 3" |
Details
Material | Plastic |
Type | Cable Routing / Wiring Duct |
Components | Slotted Duct Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- MELTRIC 33-68043 INLET (33-68043)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue (C3IB6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- Panduit Wire Ducts