Shop All Conduit Fittings
Panduit
2X2 QUIK-LOCK COUPLER BLACK, ROHS
Mfr # 265947
Zoro # G5145568
Sold in multiples of 5 for $132.45
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Type Cable Routing / Wiring Duct
- Components Couplers / Junctions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 265947
- Zoro # G5145568
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Black |
Material | Plastic |
Type | Cable Routing / Wiring Duct |
Components | Couplers / Junctions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUC32AF)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- PANDUIT Grounding Washer Kit, 3/8" Stud, PK100 (RGW-100-1Y)
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- INTEGRA MILTEX Selkirk Corporation 4815 8 Inch Heat-fab 90 Degree Adjust. Elbow 304-alloy (21860)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Entrance Cap (Clamp On) (EC350)
- Panduit Conduit Fittings