Shop All Compression Lugs
Panduit
2H LUG LONG BRL, #6 AWG 1/4" STUD 1.25" CTR, INSP WIND BLUE ROHS
Mfr # LCC6-14EW-L
Zoro # G0631216
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Blue
- Gauge 6 AWG
- Stud Hole Size (In.) 44930
- Wire Strip Length (In.) 1.13
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14EW-L
- Zoro # G0631216
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.13 |
Overall Length (mm) | 79 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (mm) | 27.2 |
Tongue Width (In.) | 0.48 |
Barrel Length (In.) | 1.07 |
Overall Length (In.) | 3.11 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 4 Barre (LAM4SB750-38-1Y)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 1/0 Awg, (LCA1/0-12F-X)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- Panduit Compression Lugs