Shop All Compression Lugs
Panduit
2H LUG LONG BRL, #4 AWG #10 STUD .63" CTR, INSP WIND GRAY ROHS
Mfr # LCC4-10AW-L
Zoro # G0635705
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Gray
- Gauge 4 AWG
- Features Corrosion Resistant
- T & B Die Index Number 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-10AW-L
- Zoro # G0635705
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.4" |
Stud Hole Size (mm) | 4.8 |
Overall Length (In.) | 2.4 |
Wire Strip Length (mm) | 28.6 |
Wire Strip Length (In.) | 1.125 |
Tongue Width (In.) | 0.55 |
Overall Length (mm) | 61 |
Barrel Length (In.) | 1.05 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (mm) | 26.7 |
Tongue Width (mm) | 14 |
Stud Hole Size (In.) | #10 |
Conductor Size/Gauge | 4 - 3 AWG Str., 2 AWG Sol. |
Lug Length X Tongue Width (In.) | 2.40 x 0.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #4 (CTAPF2-12-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- Panduit Lugs & Split Bolts