Shop All Compression Lugs
Panduit
2H FLEX LUG STND BRL 8 AWG, 1/4" BOLT PEEP HOLE, ROHS
Mfr # LCDX8-14A-L
Zoro # G0628337
product price: $4.85
/ea
Sold in multiples of 20 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Gauge 8 AWG
- Tongue Angle Straight
- Outer Diameter (mm) 6.85
- Stud Hole Spacing (In.) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX8-14A-L
- Zoro # G0628337
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Outer Diameter (mm) | 6.85 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 6.4 |
Inside Diameter (In.) | 0.18 |
Inside Diameter (mm) | 4.57 |
Barrel Length (mm) | 10.7 |
Wire Strip Length (mm) | 13 |
Overall Length (In.) | 1.83 |
Tongue Width (In.) | 0.48 |
Barrel Length (In.) | 0.42 |
Wire Strip Length (In.) | 1 to 2 |
Overall Length (mm) | 46.5 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Outer Diameter (In.) | 0.27 |
Stud Hole Size (In.) | 44930 |
Conductor Size/Gauge | 8 AWG |
Lug Length X Tongue Width (In.) | 1.83 x 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2A, 250V AC, Nonindicating (A2D2R)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCDX4/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- Panduit Compression Lugs