Shop All Cable Ties
Panduit
28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb.
Mfr # PRT8EH-C100
Zoro # G0788547
product price: $276.99
/pk 100, $2.77/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 8 in
- Material Weather Resistant Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT8EH-C100
- Zoro # G0788547
- UPC # 7498354911
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 28-5/16" |
Width | 1/2" |
Max. Bundle Dia. | 8 in |
Overall Length | 28.3 in |
Description
Cable Tie,28.3 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- EATON 4 POLE 120V-DC CONTROL RELAY (ARD440SR)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- TIRE DOWN TIRE DOWN 59135 Strap Bolt & Nut - 8 Pack (T6G-59135)
- Panduit Cable Ties