Shop All Cable Supports
Panduit
27/64" L, 5/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # PBMS-H25-M0
Zoro # G0780853
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 5/32"
- Length 27/64"
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PBMS-H25-M0
- Zoro # G0780853
- UPC # 7498358369
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/32" |
Length | 27/64" |
Height | 0.41" |
Depth | 0.45" |
Overall Length | 0.42 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Features | Environment: Outdoors |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Mounting Method | Push Barb |
Cable Manager Type | Cable Tie Mount |
Product Name | Push Button Cable Tie Mount |
Additional Information | Environment: Outdoors |
Product Material | Nylon |
Product Color | Black |
Product Type | Cable Tying |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 10A, 600V AC, Non-Indicating (CCMR010)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- Panduit Cable Supports