Shop All Cable Supports
Panduit
27/64" L, 5/32" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # PBMSL-H25-M30
Zoro # G0780801
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PBMSL-H25-M30
- Zoro # G0780801
- UPC # 7498378853
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 27/64" |
Width | 5/32" |
Overall Length | 0.42 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Resists | Heat |
Standards | UL 94 V-2 |
Thickness | 290 mil |
Temp. Range | -60 to 115°C |
Mounting Method | Push Barb |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Color | Black |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- Panduit Cable Supports