Shop All Cable Ties
Panduit
27.5" L Heavy Duty Cable Tie BK PK 50
Mfr # BT8LH-L0
Zoro # G3285012
product price: $65.49
/pk 50, $1.31/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT8LH-L0
- Zoro # G3285012
- UPC # 074983412914
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 27.5" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 8.00" |
Approximate Length - Cable Tie | 27-1/2" |
Length - Cable Tie | 27.50" |
Nominal Max. Bundle Dia. | 8 in |
Actual Length | 27.5 in |
Nominal Length | 27 1/2 in |
Depth | 27.50" |
Minimum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 203.2 |
Overall Length (mm) | 699 |
Body Width (mm) | 7 |
Maximum Bundle Diameter (In.) | 8 |
Body Width (In.) | 0.275 |
Minimum Bundle Diameter (In.) | 0.19 |
Overall Length (In.) | 27.5 |
Description
Cable Tie, Standard, Actual Length 27.5 in, Width 0.27 in, Nominal Length 27 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type Not Listed, Thickness 0.07 in, Max. Bundle Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHD7)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-10-G02-BK)
- Panduit Cable Ties