Shop All Conduit Bodies & Covers
Panduit
2.75" DEEP POWER RATED BOX, 3.31"W X 5.05"L : BASE & COVER
Mfr # 203871
Zoro # G5044786
Sold in multiples of 5 for $100.95
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Non-Metallic
- Components Device / Junction / Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 203871
- Zoro # G5044786
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Details
Color | Ivory |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- PLASTI-BOND REDH2OT 1IN CONDUIT OUTLET BODIES AND BOX (E2312035)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- Panduit Conduit Bodies & Covers