Shop All Cable Ties
Panduit
24.4" L Heavy Duty Cable Tie NAT PK 50
Mfr # BT7LH-L
Zoro # G3436483
product price: $50.29
/pk 50, $1.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT7LH-L
- Zoro # G3436483
- UPC # 074983412853
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 24.4" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24" |
Length - Cable Tie | 24.40" |
Approximate Length | 24" |
Nominal Max. Bundle Dia. | 7 in |
Nominal Length | 24 1/2 in |
Actual Length | 24.4 in |
Depth | 24.40" |
Maximum Bundle Diameter (In.) | 7 |
Maximum Bundle Diameter (mm) | 178 |
Minimum Bundle Diameter (mm) | 4.8 |
Body Width (mm) | 7 |
Body Width (In.) | 0.275 |
Minimum Bundle Diameter (In.) | 0.188 |
Overall Length (In.) | 24.4 |
Overall Length (mm) | 620 |
Description
Cable Tie, Standard, Actual Length 24.4 in, Width 0.27 in, Nominal Length 24 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 7 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- Panduit Cable Ties