Shop All Cable Ties
Panduit
24.4" L Heavy Duty Cable Tie BK PK 50
Mfr # BT7LH-L0
Zoro # G1551977
original price:
$93.00
16% off
new price: $77.59
/pk 50, $1.55/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT7LH-L0
- Zoro # G1551977
- UPC # 074983412860
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 24.4" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24" |
Length - Cable Tie | 24.40" |
Approximate Length | 24" |
Nominal Length | 24 1/2 in |
Nominal Max. Bundle Dia. | 7 in |
Actual Length | 24.4 in |
Depth | 24.40" |
Body Width (In.) | 0.275 |
Maximum Bundle Diameter (mm) | 178 |
Body Width (mm) | 7 |
Overall Length (In.) | 24.4 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (mm) | 620 |
Minimum Bundle Diameter (In.) | 0.188 |
Maximum Bundle Diameter (In.) | 7 |
Description
Cable Tie, Standard, Actual Length 24.4 in, Width 0.27 in, Nominal Length 24 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.07 in, Max. Bundle Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- Panduit Cable Ties