Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
24-PORT PANEL UNLOADED, SNAP-IN 4-PORT FACEPLATE, BLK W/OUT LABEL ROHS
Mfr # CPP24WBLY
Zoro # G0186673
product price: $60.39
/ea
Sold in multiples of 2 for $120.78
$120.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Module Type Mini-Com®
- Number of Ports 24
- Width 19"
- Depth 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPP24WBLY
- Zoro # G0186673
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 19" |
Depth | 0.9" |
Height | 1.7" |
Overall Height (mm) | 43.68 |
Overall Depth (mm) | 22.35 |
Overall Height (In.) | 1.72 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 0.88 |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 1/0Ga, 100 ft. Spool (82-5740)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- Panduit Voice & Data Outlets, Boxes, Faceplates