Shop All Enclosure Covers & Accessories
Panduit
24-PORT PANEL 110-MOD 8W8P, T568A/B CAT5E NETKEY, BLACK 1RMS ROHS
Mfr # NK5EPPG24Y
Zoro # G0782732
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 19 in
- Length 1.2 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK5EPPG24Y
- Zoro # G0782732
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.7 in |
Width | 19 in |
Length | 1.2 in |
Depth | 1.2" |
Overall Depth (In.) | 1.17 |
Overall Height (In.) | 1.72 |
Overall Width (In.) | 19 |
Overall Length (In.) | 1.17 |
Overall Length (mm) | 29.7 |
Overall Depth (mm) | 29.7 |
Overall Width (mm) | 482.6 |
Overall Height (mm) | 43.7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- RITTAL Cable Entry Section, 880208 (8802.08)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- Panduit Enclosure Covers & Accessories