Shop All Voice & Data Patch Panels
Panduit
24-Port Modular All Metal Shiel (10 Pack), 10PK
Mfr # KP24WSBL
Zoro # G704860341
product price: $749.99
/pk 10, $75.00/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Flush Mounted
- Number of Ports 24
- Material Stainless Steel
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP24WSBL
- Zoro # G704860341
- UPC # 61305658040
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7 in |
Width | 19 in |
Depth | 3.63 in |
Overall Width | 19 |
Overall Height | 1.7 |
Overall Width (mm) | 482.6 |
Overall Height (In.) | 1.7 |
Overall Depth (mm) | 92.3 |
Overall Depth (In.) | 3.63 |
Overall Width (In.) | 19 |
Overall Height (mm) | 43.68 |
Description
The keystone shielded patch panel accepts up to 24 keystone shielded jack modules in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. It has a flat design and is made of stainless steel construction. The panel includes a built-in strain relief bar, label pockets for easy identification, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- Panduit Voice & Data Patch Panels