Shop All Voice & Data Patch Panels
Panduit
24 Port Flat Shielded Panel Wit (10 Pack), 10PK
Mfr # KPS24BL
Zoro # G604860328
product price: $496.99
/pk 10, $49.70/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Flush Mounted
- Number of Ports 24
- Material Stainless Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KPS24BL
- Zoro # G604860328
- UPC # 61305676458
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7 in |
Overall Width | 19 |
Overall Height | 1.7 |
Depth | 0.39 in |
Width | 19 in |
Overall Height (mm) | 43.68 |
Overall Height (In.) | 1.7 |
Overall Depth (In.) | 0.39 |
Overall Depth (mm) | 9.9 |
Overall Width (In.) | 19 |
Overall Width (mm) | 482.6 |
Description
The keystone shielded patch panel accepts up to 24 keystone shielded jack modules in 1 RU. It has a flat design and is made of stainless steel construction. The panel includes label pockets for easy identification and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- ICC PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM (ICMPP24TF2)
- Panduit Voice & Data Patch Panels