Shop All Voice & Data Patch Panels
Panduit
24 Port, Cat 6, Angled, Punchdown Pat
Mfr # NKA6PPG24Y
Zoro # G204860254
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Patch Panel Kit
- Number of Ports 24
- Material Steel
- Height 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKA6PPG24Y
- Zoro # G204860254
- UPC # 7498364138
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Overall Height | 1.72 |
Overall Width | 19 |
Width | 19 in |
Depth | 4.75 in |
Overall Length | 4.75 in |
Overall Width (In.) | 19 |
Overall Depth (In.) | 4.75 |
Overall Height (mm) | 43.7 |
Overall Width (mm) | 482.6 |
Overall Height (In.) | 1.72 |
Overall Depth (mm) | 120.6 |
Overall Length (mm) | 120.6 |
Overall Length (In.) | 4.75 |
Description
The NetKey Cat 6 UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6 patch panels mount to 19 inch and 23 inch racks and incude 24 ports. Each module is 100% factory tested to exceed industry standard performance requirements, and are individually serialized for traceability. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. This punchdown patch panel is 1 RU, made of steel, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- Panduit Voice & Data Patch Panels