Shop All Voice & Data Patch Panels
Panduit
24 Port Angled Shielded Panel W (2 Pack), 2PK
Mfr # KPA24WSBL
Zoro # G704860334
product price: $238.99
/pk 2, $119.50/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Flush Mounted
- Number of Ports 24
- Material Stainless Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KPA24WSBL
- Zoro # G704860334
- UPC # 61305676460
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7 in |
Overall Width | 19 |
Overall Height | 1.7 |
Width | 19 in |
Depth | 9.46 in |
Overall Width (mm) | 482.6 |
Overall Depth (In.) | 9.46 |
Overall Width (In.) | 19 |
Overall Height (In.) | 1.7 |
Overall Depth (mm) | 240.4 |
Overall Height (mm) | 43.68 |
Details
Panel Style | Angled |
Panel Type | Flush Mounted |
Number of Ports | 24 |
Material | Stainless Steel |
Standards | RoHS Compliant |
Color | Black |
Includes | Built-In Strain Relief Bar |
Number of Rack Units | 1 |
Shield Type | Shielded |
Product Type | Flush Mounted |
Patch Panel Style | Angled |
Module Type | Keystone |
Note | For use with KJS6X88TC style shielded jacks only |
Description
The keystone shielded angled patch panel accepts up to 24 keystone shielded jack modules in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. It has an angled design and includes a built-in strain relief bar, label pockets for easy identification, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Roller, 1NC/1NO, Actuator Location: Top (XCKD2118G11)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- Panduit Voice & Data Patch Panels