Shop All Enclosure Covers & Accessories
Panduit
24-P CAT5E COUPLER PATCH PANEL, 24 PRE-INSTALL RJ45 COUPLERS, BLACK ROHS
Mfr # CP245E88BLY
Zoro # G0786178
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CRS
- Color Black
- Number of Ports 24
- Overall Width (mm) 482.6
- Maximum Operating Temperature (°C) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CP245E88BLY
- Zoro # G0786178
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Overall Width (mm) | 482.6 |
Overall Height (mm) | 43.7 |
Overall Height (In.) | 1.72 |
Overall Depth (In.) | 1.14 |
Overall Length (In.) | 1.72 |
Overall Depth (mm) | 29 |
Overall Length (mm) | 43.7 |
Overall Width (In.) | 19 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- TELL Lock Ent Com Levr Us26D (CL100201)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- CORDMATE Elbow Inside 90D Wht (C17)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- Panduit Enclosure Covers & Accessories