Shop All Fiber Optic Cable
Panduit
24-F 8.2/125 SM INDOOR PLENUM, 0.34/0.31/0.22 DB/KM
Mfr # FSPP924Y
Zoro # G1127577
product price: $6.15
/ea
Sold in multiples of 4 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lockable
- Number of Fibers 24
- Flammability Rating Plenum
- Cable Color Yellow
- Armor or Non-Armor Armored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FSPP924Y
- Zoro # G1127577
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Features | Lockable |
Number of Fibers | 24 |
Flammability Rating | Plenum |
Cable Color | Yellow |
Armor or Non-Armor | Armored |
Environment | Indoor |
Note | See Spec sheet for Supporting Technical Information |
Product Type | Network Cable |
Buffered, Loose Tube or Ribbon | 900um Tight Buffered |
Fiber Type | Singlemode |
Product Line | Opticore |
Product Color | Yellow |
Device Supported | Network Device |
Product Name | Opticore Fiber Optic Network Cable |
Fiber Optic Mode | Single-mode |
Cable Type | Fiber Optic |
Armored | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- WESTEK Lamp Dimmer Full Range (6009B)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Panduit Fiber Optic Cable