Shop All Power Crimping & Swaging Tools
Panduit
230 Vac Semi-Automatic Ferrule Installer
Mfr # CP-881/E
Zoro # G604861332
product price: $11,368.99
/ea
Free Shipping & Returns
$11,368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 26.5 lb
- Tool Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CP-881/E
- Zoro # G604861332
- UPC # 7498361166
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Tool Length | 12.6 |
Details
Tool Weight | 26.5 lb |
Description
A semi-automated tool that provides a quick three step process (wire stripping, ferrule placement, and ferrule crimping) with a cycle time of 1.5 seconds. This tool is used with Panduit continuously molded #20 – 14 AWG (0.5 – 2.5mm2) DIN ferrules on mini-reels of 500 – 5000 pieces for quality, medium to high volume terminations. Included with the tool are color coded die inserts that allow visual matching between parts and die sets for fast efficient change over and reduced mismatching. The tool is lightweight and has a built-in handle for easy movement of tool from workstation to workstation for maximum jobsite flexibility and productivity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- EKLIND 22 Piece Metric/SAE Hex Key Set, 13222 (13222)
- ALLWAY 2-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (42B)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- MOTORMITE Electrical Crimper-Standard, 85595 (85595)
- MILWAUKEE TOOL M18 FORCE LOGIC 11 Ton Dieless Latched Linear Utility Crimper Kit (2876-22)
- MILWAUKEE TOOL Cordless Crimping Tool, Cable Cutter (2779-22, 2672-21)
- GREENLEE In-Line Crimp Tool, Li-Ion, 4 tons Force (EK410LX11)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves (2678-22K)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE150D1/DCE151TD1/DCB104)
- Panduit Power Crimping & Swaging Tools